Shop SUNEX
Create Account
10 Ton High Height Pin Type Jack Stands ( Pair)
- Mfr # 1410
- Zoro # G423721541
product price:Â
$
459.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1410
- Zoro #
- G423721541
- UPC #
- 613364098745
- Country of Origin
- Viet Nam
Description
The SUNEX Tools 1410 is a 10-ton high height pin type jack stand pair. The matched pair adjusts from 28.1 in. to 46.5 in. with 10 height intervals in 2 in. increments. Each stand uses a 3.1 in. x 5.1 in. saddle and a 15.7 in. x 15.7 in. base. The support column is secured with an RSJSP locking pin with wire, and the pair is intended to support one end of a vehicle on a hard level surface. The pair weighs 115.6 lb. Backed by a 1 Year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.