11 in Long Reach Hose Gripper Pliers 1/2 in
- Mfr # 3708V
- Zoro # G523722424
product price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3708V
- Zoro #
- G523722424
- UPC #
- 613364171929
- Country of Origin
- China
Description
The 11 in Long Reach 1/2 in Hose Grip Pliers are designed for professionals who need maximum reach and precision in tight spaces. Featuring forged steel jaws and cross-hatched teeth, these pliers provide a strong, slip-resistant grip for easy removal and installation of hoses, sensor plugs, and reference sensors. The round jaw design securely grasps hose ends without damage, while the Cr-V steel construction ensures superior strength and corrosion resistance for long-lasting durability. With an extended 11-inch reach, these pliers access hard-to-reach areas where standard tools fail, making them perfect for automotive, HVAC, and industrial applications. The ergonomic comfort grip handles reduce hand fatigue, allowing for extended use without strain. Designed to grip hoses up to 1/2 in in diameter, these pliers are a must-have for mechanics, technicians, and DIYers who need a reliable, high-performance tool. Whether working on fuel lines, vacuum hoses, or cooling systems, these precision-engineered pliers ensure efficiency and ease of use. Upgrade your toolbox with the 11 in Long Reach Hose Grip Pliers and tackle any job with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.