This item is Discontinued.

This item is Discontinued.
1/2 in Drive Impact Socket 7/16 in Size (Discontinued)
Mfr #
214UD
Zoro #
G902547662
UPC # 613364000000
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 214UD
- Zoro #
- G902547662
- UPC #
- 613364000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Socket Size
- 7/16 in
Details
- Item
- Impact Socket
- Number of Points
- 6
- Material
- Chromium Molybdenum Steel
- Socket Type
- Deep
- Features
- Rust Resistant; Radius Corner Design
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.