Sunex
1/2" Drive Deep Impact Socket Set, SAE, 24 pcs
- Mfr # 2824
- Zoro # G7038442
$181.29
8% off
$165.99
/ea
Subtotal: $165.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 24
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX SKT SET 1/4" DR 10 PC SAE IMP SU1811
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs 4695
- SUNEX 1/2" Drive 29 Piece SAE and Metric Deep Impact Socket Set 5153DD
- SUNEX SKT SET 1/2 "DR DP 14 PC IMP SU2653
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point SUN2696
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs 3682
- SUNEX SKT SET 1/2" DR 19 PC 12 PT SAE IMP SU2819
- SUNEX SKT SET 1/2 "DR 13 PC 8PT DP SAE IMP. SU2858
- SUNEX IMP SKT SET 3/8" DR SAE & METRIC LOW PRO SU3325SR
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 12 pcs KTI-33100
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs 1319D
- Sunex Sockets & Ratchets