Shop SUNEX
Create Account
1/2 in Drive 28Mm Jumbo Crowfoot Wrench
- Mfr # 97328A
- Zoro # G423721213
product price:Â
$
11.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97328A
- Zoro #
- G423721213
- UPC #
- 613364019153
- Country of Origin
- India
Description
The SUNEX Tools 1/2 in Drive 28mm Jumbo Crowfoot Wrench is crafted from fully-polished drop-forged alloy steel, providing durability and strength for demanding applications. Designed with a 1/2-inch drive size and a 28mm socket size, this wrench offers a precise fit for a variety of fasteners. The polished finish not only enhances corrosion resistance but also ensures smooth handling during use. This tool meets or exceeds ANSI standards, reflecting its compliance with industry quality and safety requirements. The jumbo crowfoot design allows access to tight spaces where traditional wrenches may not fit, making it suitable for automotive, industrial, and maintenance tasks. Backed by the SUNEX Tools lifetime warranty, this wrench is supported for long-term reliability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.