Shop All Universal Socket Sets
Sunex
1/4" Drive Universal Impact Socket Set, Metric, 12 pcs
Mfr # 1814
Zoro # G7033393
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1814
- Zoro # G7033393
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/4" Drive Universal Metric Impact Socket Set: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm |
Item | Universal Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Universal Mtrc Impact Socket Set ,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 1/2" Drive Standard Impact Socket Set, SAE, 9 pcs (2657)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 7 pcs (2655)
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, Metric, 12 pcs (5-3340)
- Sunex Universal Socket Sets