Shop SUNEX
Create Account
1/4 in, 3/8 in, 1/2 in Drive Sae & Metric, 6-Point Standard & Deep Sockets
- Mfr # 10222
- Zoro # G823720977
product price:Â
$
762.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10222
- Zoro #
- G823720977
- UPC #
- 613364280485
- Country of Origin
- China
Description
The SUNEX Tools 1/4 in, 3/8 in, 1/2 in Drive SAE & Metric, 6-Point Standard & Deep Sockets Master Impact Set includes 222 pieces designed to cover a wide range of fastening needs. This comprehensive set features sockets ranging from 4mm to 30mm and 3/16 in to 1-1/2 in in various sizes, along with star, E-star, tamperproof star, triple square, and hex bit sockets in standard, long, and stubby configurations. Crafted from premium chrome molybdenum alloy steel, the sockets provide strength, durability, and impact resistance suitable for professional and industrial use. The radius corner design enhances fastener engagement and reduces wear on both tools and fasteners. Each socket is finished with a black phosphate coating for corrosion resistance and marked with dual laser and stamped size indicators for easy identification. The set also includes universal joints engineered for 360 degrees rotation with up to 30 degrees flexibility, adjustable socket rails to securely hold sockets of various sizes, and impact bit sockets to tackle diverse applications. This master set meets or exceeds ANSI standards, ensuring reliable performance and safety. Backed by the SUNEX Tools lifetime warranty, this impact socket set offers long-term value and confidence for users in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.