This item is Discontinued.

Sunex 1/4 in; 3/8 in Drive SAE, 30 pcs 3830

This item is Discontinued.

Sunex

1/4 in; 3/8 in Drive SAE, 30 pcs (Discontinued)

Mfr # 3830
Zoro # G802550182
UPC # 613364000000
Country of Origin China
Category Socket Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3830
Zoro #
G802550182
UPC #
613364000000
Country of Origin
China

Dimensions

Drive Size
1/4 in; 3/8 in

Details

Item
Socket Set
Number of Pieces
30
Includes
1/4" Standard Chrome Socket; 9/32" Standard Chrome Socket; 5/16" Standard Chrome Socket; Case
Finish
Chrome Plated
Application
Marking
Material
Stainless Steel; Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Features
Abrasion Resistant; Ratcheting Handle; Durable; Corrosion Resistant; Chamfered Edge; Environmentally Friendly
Color
Blue; Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.