Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0480
Zoro # G7015808
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0480
- Zoro # G7015808
- UPC # 00613364000625
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 75mm |
Size | 2-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,6 pt.,3/4 In.Drive,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- FREUD Entry and Interior Door Router Bit (99-267)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 110 lbs Holding Pressure (3900-0330)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- SUNEX 1/4" Drive Impact Socket 6 (810M)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J07520S)
- Sunex Impact Sockets