3/4 in Drive Ball Joint Impact Socket-1-59/64 in

  • Mfr # 10213
  • Zoro # G223721383
product price: 
$
29.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10213
Zoro #
G223721383
UPC #
613364064108
Country of Origin
Taiwan, Province of China

Description

The SUNEX Tools 3/4 in Drive Ball Joint Impact Socket-1-59/64 in is designed for mid-size, rear-wheel drive Chrysler applications, providing reliable performance with its 3/4 inch drive and 1-59/64 inch socket size. Constructed from high-strength chrome molybdenum alloy steel, this socket is built to withstand the demands of high-torque impact use. Its six-point design ensures maximum contact with fastener flats, which helps reduce rounding and allows for efficient torque transfer. The socket features dual size markings that are laser-etched for clear visibility even in low-light conditions, and it is machined to precise tolerances for a secure fit that minimizes slippage. Finished with an industrial black phosphate coating, it offers excellent corrosion resistance for extended service life. This impact-rated socket is specifically engineered for use with impact wrenches and pneumatic tools and meets or exceeds ANSI and ASME standards for impact sockets, ensuring dependable and safe operation. The SUNEX Tools 3/4 in Drive Ball Joint Impact Socket-1-59/64 in is backed by a lifetime warranty with no exclusions, reflecting the brand’s commitment to quality and durability.

Ratings & reviews