Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39115C
- Zoro #
- G7017348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 18mm
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Material
- Chrome Vanadium
Description
Socket,Chrome,18mm
