Shop SUNEX
Create Account
3/8 in & 1/2 in Drive Sae & Metric 6 Point Standard & Deep 68-Piece Master Impact Socket Set
- Mfr # 1068
- Zoro # G723721074
product price:Â
$
383.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1068
- Zoro #
- G723721074
- UPC #
- 613364280423
- Country of Origin
- China
Description
The 68-Piece Master Impact Socket Set delivers comprehensive coverage for a wide range of fastening needs. This set includes 3/8 in and 1/2 in drive standard and deep sockets, universal joints, extensions, and adapters, with sizes ranging from 8mm-30mm and 5/16 in-1-1/2 in. Built from premium CR-MO alloy steel, these sockets provide maximum strength, durability, and impact resistance, making them ideal for professional and industrial use. The radius corner design improves fastener engagement, reducing rounding and wear, while dual laser and stamped size markings ensure quick and accurate identification. Universal joints allow 360 degrees rotation and up to 30 degrees flexibility for hard-to-reach fasteners. The included adjustable socket rails offer secure, customizable storage for standard and deep sockets. Finished with a black phosphate coating, this set resists corrosion in tough environments. Designed to meet ANSI and ASME standards, it guarantees performance and safety. Backed by a lifetime warranty, this set ensures reliability and peace of mind, making it an essential addition to any toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.