3/8 in Drive Metric 6 Point Standard 13-Piece Impact Socket Set
- Mfr # 3358A
- Zoro # G723721968
product price:Â
$
40.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3358A
- Zoro #
- G723721968
- UPC #
- 613364245613
- Country of Origin
- China
Description
The SUNEX Tools 3/8 in Drive Metric 6 Point Standard 13-Piece Impact Socket Set delivers professional-grade performance, durability, and reliability for automotive technicians, mechanics, and anyone who demands dependable impact-ready tools. Each socket is constructed from premium CR-MO alloy steel, providing exceptional strength and long-lasting durability under heavy torque applications. The precision-engineered radius corner design improves fastener engagement while reducing wear and rounding, helping you work faster and with greater confidence. High-visibility dual size markings-laser-etched and permanently stamped-ensure quick identification, even in low-light work areas. With no skipped sizes from 7mm through 19mm, this complete metric set ensures you always have the socket you need for efficient automotive and industrial work. A corrosion-resistant black phosphate finish protects each socket from rust and wear, extending service life in tough shop environments. The included adjustable socket rail keeps your tools organized, accessible, and ready to go wherever the job takes you. Backed by the SUNEX lifetime warranty with no exclusions on impact sockets, this set delivers proven reliability, meets or exceeds ANSI/ASME standards, and provides the performance and durability professionals count on every day. Perfect for impact wrenches, ratchets, and high-torque applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.