Shop SUNEX
Create Account
4 Caster Creeper (8504B)
- Mfr # 8504B
- Zoro # G623722300
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8504B
- Zoro #
- G623722300
- UPC #
- 613364289204
- Country of Origin
- Cambodia
Description
The SUNEX Tools 8504B (4) Caster Creeper is designed for durability, comfort, and smooth maneuverability, making it an essential tool for any garage or workshop. Built with a rugged 1 in steel tube frame, this heavy-duty creeper provides exceptional strength and stability, while the powder-coated finish enhances durability and resists corrosion for long-lasting performance. For all-day comfort, the soft padded headrest offers excellent neck and head support, reducing strain during extended work sessions. The cushioned vinyl cover provides additional comfort and support, ensuring a smooth and ergonomic experience. With an ultra-low 1.75 in ground clearance, this creeper allows easy access under low-profile vehicles without compromising stability. Equipped with four heavy-duty 2.5 in casters, this creeper glides effortlessly across shop floors, providing smooth movement and reliable grip on various surfaces. Measuring 36 in x 17 in x 3.5 in, it offers the perfect balance between comfort and compact storage. Backed by a 1-year warranty, the SUNEX Tools 4 Caster Creeper delivers the durability and reliability mechanics need. Upgrade your workspace with this high-performance creeper and experience superior comfort and mobility!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.