Shop SUNEX
Create Account
6 Caster Creeper with Adjustable Headrest (8505B)
- Mfr # 8505B
- Zoro # G423722265
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8505B
- Zoro #
- G423722265
- UPC #
- 613364289198
- Country of Origin
- Cambodia
Description
The SUNEX Tools 8505B 6 Caster Creeper is built for durability, comfort, and smooth mobility, making it an essential addition to any professional garage or home workshop. Constructed with a rugged 1 in steel tube frame, this heavy-duty creeper provides exceptional stability and long-lasting performance. The powder-coated finish enhances durability while resisting corrosion, ensuring it stands up to daily use. Designed for maximum comfort, the adjustable 4-position headrest allows you to customize neck and head support with an easy-access adjustment lever. The soft cushioned vinyl cover provides superior comfort for extended work sessions under vehicles. With an ultra-low 1.75 in ground clearance, this creeper allows easy access to low-profile vehicles while maintaining smooth maneuverability in tight spaces. Equipped with six heavy-duty 2.5 in casters, this creeper glides effortlessly across various shop surfaces, offering excellent grip and stability. Its compact 40 in x 17 in x 4 in design ensures easy storage without sacrificing comfort or support. Backed by a 1-year warranty, the SUNEX Tools 6 Caster Creeper delivers the durability, reliability, and ergonomic support needed for long hours in the shop. Upgrade your workspace with this high-performance mechanic’s creeper today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.