Shop All Impact Sockets
This Product is Discontinued
Sunex
Female 1/2"X3/8"Male Impct Socket Adaptr (Discontinued)
Mfr # 2301
Zoro # G7027540
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Overall Length 38mm
- Size 1/2" Female x 3/8" Male
- Socket Type Impact Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2301
- Zoro # G7027540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 38mm |
Size | 1/2" Female x 3/8" Male |
Details
SAE or Metric | SAE |
Item | Impact Socket Adapter |
Socket Type | Impact Adaptor |
Description
Female 1/2 In.X3/8 In.Male Impct Socket Adaptr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.