½ in Drive Magnesium Composite Impact Wrench

  • Mfr # SX1202
  • Zoro # G123721100
product price: 
$
295.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SX1202
Zoro #
G123721100
UPC #
613364281703
Country of Origin
Taiwan, Province of China

Description

Introducing the SUNEX Tools 1/2 in Drive Magnesium Composite Impact Wrench - SX1202, the epitome of power and efficiency in a lightweight design with a Power To Weight Ratio of 458 ft-lb/lb. Crafted with a magnesium alloy clutch housing, this impact wrench offers reduced fatigue, superior durability, improved heat dissipation, and enhanced resistance to corrosion and impact damage. The innovative 7 spring-loaded rotor blades ensure smoother operation and increased efficiency, leading to continuous high performance and a longer tool lifespan. The durable, high-impact resistant handle, crafted from 40% glass-filled nylon, offers a reliable grip with superior impact and wear resistance. The convenient switch regulator offers variable power settings, enabling multiple adjustments for different tasks, with ergonomic controls for comfortable and efficient one-hand operation. The rotating air inlet enhances maneuverability, reduces hose twisting, and allows easier access to tight spaces, optimizing user comfort and efficiency. Delivering up to 1,650 ft-lbs. of breakaway torque and 750 ft-lbs. of working torque at 10,000 RPM, this high-performance impact wrench tackles the toughest jobs with ease. Weighing only 3.6 lbs., it reduces operator fatigue, making it the lightest tool in its class. The ergonomic handle minimizes hand fatigue and improves user comfort, with a sound level of only 96.8 dBA provides a quieter working environment. Backed by a 1-year warranty, the SUNEX Tools SX1202 is your ultimate tool for demanding applications.

Ratings & reviews