Retro Designed Juic’D Box 50 in 7 Drawer Powered Cart - Black
- Mfr # 8065PCBKRETRO
- Zoro # G123722732
product price:
$
3,317.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8065PCBKRETRO
- Zoro #
- G123722732
- UPC #
- 613364294666
- Country of Origin
- China
Description
SUNEX Tools Juic’d BOX 50 in 7 Drawer Powered Cart - 8065PCBKRETRO is the ultimate powered workstation for professionals. This powered cart combines workshop performance with eye-catching 80s-inspired style. Built from heavy-duty 16-gauge (1.6mm) steel with a 700 lb capacity, this cart is engineered to handle demanding shop or garage environments while standing out with vibrant DeLorean, palm tree, and sunset-themed graphics in bold purple, orange, yellow, and pink hues. This cart powers your workflow with dual integrated strips-(6) 110V, (4) USB-A, and (4) USB-C outlets-charging up to 14 devices at once, from cordless tools to mobile devices. The modular power drawer offers dual-side access, storage for 20+ tools, and dedicated long-reach ratchet slots-keeping essentials organized and ready. Seven fully extendable, lockable drawers with barrel locks protect your tools, while a gas piston-assisted lid delivers smooth top-compartment access. Built for rugged use, the cart rolls on heavy-duty 6 in casters (2 swivel-locking, 2 fixed) with protective corner bumpers. A flexible handle mount adapts to your shop layout, and built-in pry bar storage adds convenience. With its 50 in width, premium construction, and fully assembled delivery, the Juic’d BOX blends style, durability, and mobility-perfect for busy auto shops, workshops, or garages. Blending durable functionality with nostalgic design, the 8065PCBKRETRO is more than just a service cart-it’s a statement piece for technicians who demand, power, performance and personality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.