Sunex
Standard Impact Socket, 6Pt, 8mm, 3/8"Dr, Drive Size: 3/8"
- Zoro #: G7044471
- Mfr #: 0328
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Standard Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 30mm
- Material: Chrome Molybdenum Steel
- Item: Impact Socket
- Category Type: Impact Socket
$4.11
Must order in multiples of 2
Subtotal: $8.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Standard Impact Socket, 6Pt, 11/16", 3/8"Dr 0322
- SUNEX Standard Impact Socket, 6Pt, 1", 3/8"Dr 0332
- SUNEX Standard Impact Socket, 6Pt, 3/4", 3/8"Dr 0324
- SUNEX #5 Spline Drive Fractional Heavy Duty Square Impact Socket 13/16" 5532HDS
- SUNEX Sunex Tools SU242D 1/2 Drive 1-5/16 Deep Impact Socket SU242D
- SUNEX ® Tools 1 in. Drive Deep 6-Point Impact Socket - 2-13/16 in. 590D
- SUNEX SKT 1/2" DR 12PT 36MM SU236ZMD
- SUNEX SKT 1/2" DR 15/16" 6PT IMP SU230
- SUNEX SKT 1/2" DR 8 PT 11/16" DEEP IMP SU222QD
- GREY PNEUMATIC SOC 1-3/8 1/2D IMP 12PT DP 2144D
- URREA 1" Drive 6-Point Deep Impact Socket 1" 10016L
- Sunex Impact Sockets