This item is Discontinued.
This item is Discontinued.
Slide Top Utility Cart, 3 Drawer, Red, Drawer: Aluminum, Surface: Stainless Steel, 36" W x 20" D x (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8035XT
- Zoro #
- G6930837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 36"
- Depth
- 20"
- Height
- 39"
Details
- Item
- Slide Top Utility Cart
- Number of Drawers
- 3
- Color
- Red
- Material
- Drawer: Aluminum, Surface: Stainless Steel
- Features
- Secure Power Access In Cart, Built In Pry Bar, Screwdriver, Extension Storage, 5" X 2" Casters Provide Greater Durability and Easier Rolling
- Tool Storage Type Included
- Top Tool Chest
Description
Utility Cart,Slide Top,Red,3 Drawer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.