This item is Discontinued.

This item is Discontinued.
3/8" Drive, Metric 19mm Crowfoot Flare Nut Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr #
971019
Zoro #
G7168259
Country of Origin Taiwan, Province of China
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 971019
- Zoro #
- G7168259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Socket Sizes
- 19mm
Details
- Item
- Wrench,Flare Nut,Crowfoot,19mm,3/8" Dr
- Finish
- Full Polish
- Head Style
- Flare Nut
- SAE or Metric
- Metric
- Number of Pieces
- 1
Description
Wrench,Flare Nut,Crowfoot,19mm,3/8 In. Dr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.