Wheel Bearing Locknut Socket 3-1/8 in 6Pt

  • Mfr # 10627
  • Zoro # G823722315
product price: 
$
42.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10627
Zoro #
G823722315
UPC #
613364064399
Country of Origin
Taiwan, Province of China

Description

The SUNEX Tools Wheel Bearing Locknut Socket 3-1/8 in 6Pt is designed for professional and industrial applications requiring precise and reliable fastening. This socket features a 1/2 inch drive and a 3-1/8 inch 6-point design, providing excellent contact with fastener flats to reduce rounding and enhance torque transfer. Constructed from high-strength chrome molybdenum alloy steel, it offers durability and strength for high-torque impact use. The socket is machined to exacting tolerances to ensure a secure fit and minimize slippage during operation. Its black phosphate finish delivers corrosion resistance, extending the tool’s service life even in demanding environments. The dual size markings are laser-etched for clear visibility, aiding quick identification in low-light conditions. Compatible with hand-operated ratchets and breaker bars, this socket allows for controlled and precise fastening. It is manufactured to meet or exceed ANSI and ASME standards, ensuring dependable performance and safety. Backed by the SUNEX Tools lifetime warranty, this wheel bearing locknut socket is supported with coverage that has no exclusions, providing long-term reliability for users.

Ratings & reviews