Shop SUNEX
Create Account
Wheel Bearing Locknut Socket 3-7/8 in 6Pt
- Mfr # 10610
- Zoro # G223722724
product price:Â
$
51.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10610
- Zoro #
- G223722724
- UPC #
- 613364064221
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools Wheel Bearing Locknut Socket 3-7/8 in 6Pt is designed for professional and industrial use, featuring a 1/2 inch drive and a 3-7/8 inch socket size. Crafted from high-strength chrome molybdenum alloy steel, this socket offers durability and strength to withstand high-torque impact applications. Its six-point design ensures maximum contact with the fastener flats, which helps reduce rounding and enhances torque transfer efficiency. The socket is precision-machined to exact tolerances, providing a secure fit that minimizes slippage during use. It is compatible with hand-operated ratchets and breaker bars, allowing for controlled and precise fastening. The industrial black phosphate finish delivers excellent corrosion resistance, contributing to a longer service life. This product meets or exceeds ANSI and ASME standards, ensuring reliable and safe performance in demanding environments. Additionally, it features high-visibility laser-etched dual size markings for quick identification, even in low-light conditions. The SUNEX Tools Wheel Bearing Locknut Socket is backed by a lifetime warranty with no exclusions, reflecting the brand’s commitment to quality and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.