Shop SUNEX
Create Account
Wheel Bearing Locknut Socket 3 in 8Pt
- Mfr # 10605
- Zoro # G623722669
product price:Â
$
40.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10605
- Zoro #
- G623722669
- UPC #
- 613364064177
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools Wheel Bearing Locknut Socket 3 in 8Pt is designed for professional and industrial applications requiring precise and durable tools. This socket features a 1/2 inch drive and a 3-inch size, crafted from high-strength chrome molybdenum alloy steel to ensure maximum durability during high-torque impact use. Its eight-point square design is specifically engineered for square-head fasteners and pipe plugs, providing a precision fit that reduces slippage and enhances secure fastener engagement. The socket is machined to exacting tolerances and finished with an industrial black phosphate coating, offering excellent corrosion resistance for extended service life. It includes high-visibility laser-etched dual size markings for easy identification, even in low-light conditions, and is compatible with hand-operated ratchets and breaker bars for controlled, precise fastening. This product meets or exceeds ANSI and ASME standards, assuring reliable and safe performance. Backed by the SUNEX Tools lifetime warranty with no exclusions, this socket provides long-term value for users seeking quality and dependability in their toolset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.