Shop SUNEX
Create Account
Wheel Bearing Locknut Socket 4-3/8 in 6Pt
- Mfr # 10614
- Zoro # G723722149
product price:Â
$
64.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10614
- Zoro #
- G723722149
- UPC #
- 613364064269
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools Wheel Bearing Locknut Socket 4-3/8 in 6Pt is designed for professional and industrial use, featuring a 1/2 inch drive size and a 4-3/8 inch socket size. Constructed from high-strength chrome molybdenum alloy steel, this socket delivers durability and strength suitable for high-torque impact applications. Its six-point design ensures maximum contact with the fastener flats, which helps reduce rounding and enhances torque transfer. The socket is machined to precise tolerances to provide a secure fit and minimize slippage during use. It is compatible with hand-operated ratchets and breaker bars, allowing for controlled and precise fastening. The industrial black phosphate finish offers excellent corrosion resistance, extending the service life of the tool. Additionally, this socket features high-visibility laser-etched dual size markings for easy identification, even in low-light conditions. Designed and manufactured to meet or exceed ANSI and ASME standards, the product ensures reliable and safe performance. Backed by the SUNEX Tools lifetime warranty with no exclusions, this wheel bearing locknut socket provides lasting value and dependable service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.