Wire Stripping Pliers, 7 in
- Mfr # SXWS7
- Zoro # G723721913
product price:Â
$
21.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXWS7
- Zoro #
- G723721913
- UPC #
- 613364286548
- Country of Origin
- China
Description
The SUNEX Tools SXWS7, 7-inch Wire Stripping Pliers, are designed to provide versatility and efficiency for electrical and automotive applications. These pliers feature a 7-inch length and are constructed from durable materials with a protective finish to ensure long-lasting performance. The tool is equipped with a 3/8-inch drive size and is capable of stripping AWG 10-20 gauge wire, ranging from 2.6mm to 0.8mm, allowing for precise and clean wire removal. In addition to stripping, the integrated wire cutter located just below the stripping section allows for smooth and effortless cutting without the need for additional tools. The serrated gripping nose offers enhanced control and grip for bending, pulling, and shaping wire. The pliers also include dual screw and bolt shearing holes for 8-32 and 10-32 sizes, enabling quick cutting and threading of screws to save time on various projects. The spring-loaded mechanism improves efficiency by reducing hand fatigue, while the locking feature ensures safe and secure storage when not in use. This tool meets or exceeds ANSI standards, reflecting its quality and reliability. SUNEX Tools backs this product with a lifetime warranty, underscoring their commitment to durability and customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.