This item is Discontinued.

This item is Discontinued.
Sunflower FB-78K White Feather Bed Down & Feather Mattress Topper - King; 78 x 80 in. (Discontinued)
Mfr #
FB-78K
Zoro #
G103901928
UPC # 628586829312
Country of Origin China
Category Mattress Covers and Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-78K
- Zoro #
- G103901928
- UPC #
- 628586829312
- Country of Origin
- China
Description
Features
- Sewn-through box-stitch.
- Shell 100% 233TC cambric cotton down proof.
- Filling is hypoallergenic down and feather with 75% down cluster.
- Filling power is minimum 653
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - King
- Dimension - 78 x 80 in.
- Item Weight - 18 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.