Shop SUNHEAT

160110001 Original Amish 1500 Infrared Heater-Fully Made in the USA-Nebraska Oak

  • Mfr # 160110001
  • Zoro # G404044317

product price: 
$
697.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
160110001
Zoro #
G404044317
UPC #
813723013369
Country of Origin
China

Description

This Original SunHeat Amish cabinet electric portable infrared heater is fully made in the USA. The best infrared heater core featuring over four times the amount of copper as any competitor gives you MORE FREE HEAT and is enclosed in an heirloom quality handcrafted cabinet. These cabinets are handcrafted in Minnesota, by Amish craftsmen in a small workshop. The cabinets are made by living, breathing people who bring generations of woodworking expertise to each piece and are built with the finest, naturally grown, and most sustainable American woods. The solid hardwoods are locally grown and harvested by rural farmers, located within 100 miles of the cabinet workshop. The local sourcing assures an incredibly high level of quality and consistency in the hardwoods and are finished with a durable and tough finish which you can only find in the Original SunHeat Amish cabinet infrared heater. The Original USA1500-M will heat up to 1,000 square feet and provide safe, soft, comfortable heat for any area of your home or office. This reliable infrared heater houses six heating elements bringing the ambient temperature up 120 degrees and has a direct wiring system along with the original Honeywell manual thermostat which lasts longer and saves more than remote controlled digital models. Our best quality heater features a five (5) year parts and labor warranty backed by a family owned company since 1954. The unit cannot start a fire and is safe to operate anywhere!

Features
  • Original Amish 1500 Infrared Heater-Fully Made in the USA-Nebraska Oak
  • 5 Year Warranty
Specifications
  • Weight: 41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.