PHSQSS Square Variable Flame Patio Heater In Stainless Steel

  • Mfr # 99480
  • Zoro # G104162663
product price: 
$
547.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99480
Zoro #
G104162663
UPC #
793573215987
Country of Origin
China

Description

The original SUNHEAT patio heater features a contemporary square design and a decorative variable flame to heat up any outdoor gathering. The unique pyramid shape provides functionality and style that will warm and accentuate your patio or deck. The enchanting flame will safely light up the night as it dances inside a four feet tall glass tube. The 18 inch triangle reflector hood evenly spreads the 40,000 btu's of heat across your outdoor space, up to 12 feet in diameter. You can adjust the flame and the heat output by simply turning the temperature control knob which is located behind the front panel. The push button ignition system makes this unit simple and safe to operate. This industrial quality heater will run up to 10 hours on the highest setting. The phsqss model comes with a one year N/A. Whether it's a family gathering or a business party the original SUNHEAT patio heater will add warmth and style to any occasion. .

Features
  • Contemporary square design with metal frame and stainless steel finish.
  • 40,000 btu's to heat 12' in diameter, 10 hour burn time and tank can be standard 20 gal propane tank.
  • 89" tall with 18" square reflector and 20" base, 44 lbs., wheels included.
  • 4' tall heat tube for 360 degree view of the variable decorative flame.
  • Push button ignition system with variable control knob, thermocouple and anti-tip over device.
  • 1 year parts.
  • Dimension - 89 x 20.75 x 20.75 in.
  • Item weight - 43.8 lbs.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.