11ft x 13ft Grayden Wood Gazebo , Outdoor Patio Solar Powered Hardtop Gazebo

  • Mfr # A102005890

  • Zoro # G216296966


product price:  $1,592.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
154.92 in
Width
132.09 in
Height
112.80 in
Material
Steel/Wood/PC
Snow Load
3,400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A102005890
Zoro #
G216296966
UPC #
841057188606
Country of Origin
China

Dimensions

Length
154.92 in
Width
132.09 in
Height
112.80 in
Post Dimensions
4.57x4.57 in
Inside Post-to-Post Dimensions
131.81x108.98x78.19 in
Size
12.91 x 11.01 x 9.4ft

Details

Color
Black
Material
Steel/Wood/PC
Snow Load
3,400 lbs
Wind Resistance
50 mph
Ground to Horizontal Opening
78.19 in

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. Spend all four seasons enjoying a covered spot outdoors under the cedar wood frame with a sturdy powder-coated steel and polycarbonate rooftop that will stand the test of time. The 3.7V 9.25W solar panel on the top can power up the built-in LED lights. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straightforward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Light Up Your Outdoor: Transform your patio gazebo into a luminous retreat with the built-in solar-powered LED lights.
  • Durable&Sturdy Steel Roof: The robust powder-coated steel roof provide shade from the sun and keeps the water out., and the high-quality material ensures long-lasting and durable use.
  • Built-In Dual Rail System: Dual rail system included to suspend mosquito netting and privacy curtains (netting and curtains are not included).
  • Light Remote Included: This hard top gazebo comes with a handy LED remote that allows you to effortlessly adjust the lights, perfect for nighttime events or adding ambiance to your backyard oasis.
  • Upgrade Your Outdoor Living Space: Overall size 154.92 in. L x 132.09 in. W x 112.8 in. H, Weight: 338.63 lbs. This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.