3-Seat Deluxe Outdoor Patio Garden Swing, Made in Italy, with Steel Frame, Adjustable Canopy

  • Mfr # A215012700

  • Zoro # G316327164


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/PU flakes/Plastic/Cotton
Overall Width
47.25 in.
Overall Length
78.74 in.
Overall Height
61.02 in.
Capacity
573 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A215012700
Zoro #
G316327164
UPC #
841057192740
Country of Origin
China

Dimensions

Overall Width
47.25 in.
Overall Length
78.74 in.
Overall Height
61.02 in.
Size
78.74 in x 47.25 in x 61.02 in

Details

Material
Steel/PU flakes/Plastic/Cotton
Color
Grey graphite
Capacity
573 lbs

Description

Crafted in Italy for effortless outdoor living, the SUNJOY 3-Seat Patio Swing Chair combines European style with day-to-day relaxation. The generous 79-inch bench fits three adults side by side, with a supportive elastic steel mesh beneath for subtle bounce and breathability.Cushions are upgraded to 4 inches thick, made from high-density PU foam and wrapped in durable natural cotton that feels soft, cool, and ready for long afternoons outside. A tilt-adjustable canopy lets you follow the sun for optimal shade, and hook and loop straps keep the backrest cushion securely aligned.The powder-coated 2in tubular steel frame offers the strength and stability you expect, with a refined finish that resists weather and wear. Whether you're entertaining friends or relaxing with family, this Italian-made swing turns any outdoor moment into a quiet retreat.


  • Made in Italy with Purposeful Craftsmanship Designed and built in Italy, this patio swing reflects a heritage of precision and comfort. Strong welds, smooth swing motion, and tailored fabric details come together in a product made to lastelevating everyday outdoor moments with European quality you can feel.
  • Durable Steel Frame with Refined Finish The frame is constructed from 2-inch diameter powder-coated steel tubing with a smooth gray finish. Designed for outdoor durability, it supports a load capacity of up to 573 lbsensuring strength you can count on, season after season.
  • Spacious 79" Seat with Elastic Mesh Support The 79-inch wide bench comfortably seats three adults, while the elastic steel mesh beneath the cushions provides added bounce and breathable supportenhancing comfort with every sway.
  • 4" High-Density Cushions for Lounge-Level Comfort Thicker, 4-inch seat and back cushions are made from high-density PU foam (vacuum-packed for quality), offering plush support that holds its shape. Wrapped in natural cotton, they stay cool and breathable for long-lasting use.
  • Adjustable Canopy for All-Day Shade The swing's canopy tilts to follow the sun, allowing you to block direct light during any time of day. Whether you’re reading, chatting, or unwinding, enjoy flexible shade with minimal effort.
  • Secure and Neat Cushion Positioning Built-in Velcro straps help keep the back cushion securely in placereducing slip and shifting for a consistently clean, polished look every time you sit.
  • Casual Elegance, Made to Enjoy Whether placed on a patio or garden lawn, this Italian-made patio swing invites connection, comfort, and calmperfect for coffee, conversation, or quiet moments under the sky.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.