This item is Discontinued.

This item is Discontinued.
Outdoor Wooden Storage Shed, Firewood Storage Rack with Waterproof Asphalt Roof and 2-Tier Shelves (Discontinued)
Mfr #
A803002600
Zoro #
G722703262
UPC # 841057178515
Country of Origin China
Category Sheds & Outdoor Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A803002600
- Zoro #
- G722703262
- UPC #
- 841057178515
- Country of Origin
- China
Dimensions
- Outside Width
- 30.15 in
- Outside Height
- 71.85 in
- Outside Length
- 69.09 in
Details
- Material
- Wood
- Color
- Natutal wood color
- Weight
- 97.44 lbs
Description
The Sunjoy firewood rack with roof is the ideal way for eliminating messy piles and storing wood off the ground, keeping it dry, organized, and increasing the life of the firewood. The rack is constructed of high-grade solid cedar wood, and its durable construction makes it a long-lasting solution to your firewood storage needs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.