Wood Burning Fireplace, Black/Dark Gray, Steel, with Chimney, Spark Screen, Wood Storage, and Cover

  • Mfr # A304004832

  • Zoro # G416229894


product price:  $599.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
76.18 in
Width
20 in
Height
58.1 in
Shelf Size
20 in. L x 20 in. W x 14.2 in. H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A304004832
Zoro #
G416229894
UPC #
841057188965
Country of Origin
China

Dimensions

Length
76.18 in
Width
20 in
Height
58.1 in
Shelf Size
20 in. L x 20 in. W x 14.2 in. H
Wood Storage Shelf Size
20 in L x 20 in W x 14.2 in H

Details

Material
Steel
Color
Black/Dark Gray

Description

Create the ultimate outdoor relaxation destination with the Sunjoy wood-burning fireplace. Experience the magic of flickering, cozy fires that will transform your patio into a captivating retreat. Crafted by the world's leading ready-to-assemble outdoor structure maker, this fireplace combines classic design with the durability of powder-coated steel. Enhance any traditional outdoor setting with its sleek matte black frame and stylish cement-look finish appearance. Unlike open fire pits, this fireplace directs smoke up and away through its functional chimney, while the mesh screen protects against embers and sparks. Stay organized with the side shelf log-holders, creating a cozy atmosphere for gathering around the fire. No need to worry about the elements - the included PVC cover ensures year-round enjoyment of, and protection for your investment. With the included fireplace tool, maintenance, and fire adjustment are a breeze. Cleanup is effortless thanks to the removable grate, saving you time and effort. Get ready to curl up under the stars or invite loved ones for roasting marshmallows, as you create lasting memories around this fireplace for years to come.


  • Chimney for Reducing Smoke: The chimney is designed to effectively direct smoke and ash upward, ensuring superior exhaust control. This helps maintain a clean outdoor space, reducing smoke exposure and enhancing your fireside comfort.
  • Doors for Improving Safety: The fireplace features two mesh screen doors with a secure locking latch, allowing for easy access to the fire. These doors also improve safety by reducing the risk of sparks escaping and keeping your outdoor area protected.
  • Keep Your Logs Organized: Included side shelf log-holders are great for displaying outdoor decor and the storage area underneath provides the perfect place to store logs, creating a cozy atmosphere for gathering around the fire.
  • Cleaning Up Ash is a Breeze: The removable grate and ash pan simplifies the clean-up process, saving you valuable time and effort; enjoy a hassle-free experience and spend more time relaxing by the fire.
  • Embrace the Beauty of Outdoor Fires: This fireplace is made of sturdy matte black powder-coated steel and combined with a cement finish, exudes elegance while ensuring durability.
  • Stay Prepared and in Control: With the convenient fireplace tool, makes maintenance and fire adjustments hassle-free, and the included PVC cover protects your fireplace from the elements and ensures longevity, allowing you to enjoy cozy fires year-round.
  • Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.