F54T5W Fluorescent T5 Mini Bi-Pin Bulb, 5000K, PK40
- Mfr # 30445-SU
- Zoro # G506376200
product price:Â
$
312.99
/pk of 40, $7.82/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30445-SU
- Zoro #
- G506376200
- UPC #
- 653703304458
- Country of Origin
- China
Description
Sunlite 30445-su f54t5/850/ho 54w fluorescent t5 mini bi-pin bulb, 5000k the fluorescent 54 watt 5,000k super white t5 high output high performance straight tube features a mini bi-pin base, provides a light output of 5,000 lumens at a color rendering index (cri) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased cri due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.