
LED 10W 60W Equiv 800 Lumen GU24 Twist Lock Base Dimmable Energy Star A19 Light Bulbs 2700K, 6PK
Mfr # 40259-NS
Zoro # G212220910
product price:Â $28.49
/pk 6, $4.75/eaKey Features
Watts
10W
Dimmable
Dimmable
Light Color
Warm White
Wattage Equivalency
60W
Height
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40259-NS
Zoro #
G212220910
UPC #
653703402598
Country of Origin
China
Dimensions
Height
2.36 in
Bulb Dia.
2.36 in
Details
Item
LED Bulb
Watts
10W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
800 lm
Light Color
Warm White
Wattage Equivalency
60W
Color
White
Description
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 10 watts, they use less energy while providing as much light as a traditional 60 watts bulb at a 800-lumen output and have 90 CRI. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals. These bulbs are Title 20 certified, they meet California's Title 20 criteria
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.