This item is Discontinued.

This item is Discontinued.
LED 60W Equivalent GU10 Base Dimmable 40° 2700K MR16 Track Reflector Spotlight Bulb, 6PK (Discontinued)
Mfr #
80530-SU
Zoro #
G803961765
UPC # 653703805306
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80530-SU
- Zoro #
- G803961765
- UPC #
- 653703805306
- Country of Origin
- China
Dimensions
- Height
- 2.48
- Length
- 1.97
- Width
- 1.97
- Overall Width
- 1.97
- Overall Length
- 1.97
- Overall Height
- 2.48
- Depth
- 1.97
Details
- Voltage
- 120
- Watts
- 6.5
- Color Temperature
- 2700K
- Lumens
- 500
- Housing Material
- Plastic & AL
- Average Light Bulb Life
- 25000 hr
- Wattage Equivalency
- 60
- Bulb Finish
- White
- CRI
- 80
- Color
- White
Description
These indoor MR16 light bulbs provide an energy efficient replacement for older incandescent style bulbs with a GU10 base. They use only 6.5 watts of electricity while providing the same amount of light as a 50 watt incandescent bulb. Their long life means replacing difficult to reach bulbs less often saving you time and money. They are dimmable (100% - 15%) and cool to the touch when lit. Perfect for recessed lighting, track lighting, and other indoor lighting fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.