Shop All LED Light Bulbs
This Product is Discontinued
Sunlite
LED 75W Equivalent Medium E26 Base Dimmable UL Energy Star A19 Light Bulb 2700K, 6PK (Discontinued)
Mfr # 88343-SU
Zoro # G703961728
This Product is Discontinued
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 11
- Lumens 1100
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88343-SU
- Zoro # G703961728
- UPC # 653703883434
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.67 |
Width | 1.67 |
Height | 3.05 |
Depth | 1.67 |
Overall Height | 3.05 |
Overall Width | 1.67 |
Overall Length | 1.67 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 11 |
Lumens | 1100 |
CRI | 80 |
Color Temperature | 2700K |
Bulb Finish | White |
Housing Material | PC & Plastic Coated Aluminum |
Wattage Equivalency | 75 |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 12 watts, they use 86% less energy while providing as much light as a traditional 75 watts bulb at a bright 1100 lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.