LED Light Bulbs, 14W, 1500 Lumens, Medium Base, Non-Dimmable, Daylight 3-Pack
- Mfr # 80939-SU
- Zoro # G108562957
product price:Â
$
17.55
/ea
Sold in multiples of 2 for
$35.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80939-SU
- Zoro #
- G108562957
- UPC #
- 653703809397
- Country of Origin
- China
Description
Upgrade to led with these standard a19 shape household light bulbs with a medium base e26. these non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. at 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. long life led technology means up to 11,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are ul listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.