This item is Discontinued.

This item is Discontinued.
LED Outdoor Wallwasher Fixture Up Down 3000K 120V Dimmable Matte Black with Clear Glass Lens (Discontinued)
Mfr #
81307-SU
Zoro #
G203964915
UPC # 653703813073
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81307-SU
- Zoro #
- G203964915
- UPC #
- 653703813073
- Country of Origin
- China
Dimensions
- Width
- 5.5
- Height
- 7.125
- Length
- 3.5
- Overall Length
- 3.5
- Depth
- 4.125
- Overall Width
- 5.5
- Overall Height
- 7.125
Details
- Voltage
- 120
- Watts
- 6
- Lumens
- 300
- Finish
- Matt Black
- Color Temperature
- 3000K
- Housing Material
- Aluminum
- Fixture Housing Color
- Matt Black
- Fixture Rated Life
- 50000 hr
- CRI
- 80
Description
Sunlite LED Rectangular Decorative Wall washer Fixtures are designed to provide outdoor illumination for a variety of residential and commercial applications. These up and down light fixtures wash the wall above and below with light. They are dimmable and provide a bright 300 lumen output at a 3000K warm white color temperature. Built-in LEDs make them an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 6 watts of electricity and has an estimated yearly energy cost of $0.72. (Based on 3 hours/day use at $0.11/kWh) The weather-resistant aluminum body has a matte black finish. This outdoor fixture is ideal for anywhere extra lighting is needed. ETL Listed for wet location installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.