
LED R14 Mini Reflector FloodLght, 4W 25W Equiv, 250 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK
Mfr # 41763-NS
Zoro # G808669697
product price:Â $25.25
/pk 6, $4.21/eaKey Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41763-NS
Zoro #
G808669697
UPC #
653703417639
Country of Origin
China
Dimensions
Height
2.4"
Details
Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
250
Light Color
Frosted
Includes
Lamp
Standards
ETL Listed - Dry Location
Bulb Type
R14
Bulb Primary Application
Residential - Commercial
Wattage Equivalency
4
Description
LED R14 Mini Reflector Floodlight Light Bulb, 4W 25W Equivalent, 250 Lumens, Medium E26 Base, Dimmable, ETL Listed, 3000K Warm White, 6 Count
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.