Shop SUNNY HEALTH & FITNESS

SF-B1714 Evolution Pro Magnetic Belt Drive Indoor Cycling Bike

  • Mfr # SF-B1714
  • Zoro # G903711833

product price: 
$
1,035.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SF-B1714
Zoro #
G903711833
UPC #
815749011985
Country of Origin
United States

Description

Unleash your inner beast with the Sunny Health & Fitness SF- B1714 Evolution Pro Magnetic Belt Drive Indoor Cycling Bike. 44 Pound Chrome Flywheel designed for maximum stability forces momentum forward in your legs. Magnetic resistance is designed to increase tension easily with the resistance control knob while staying low maintenance and silent. Experience a smooth ride as you grip the sweat-resistant four way adjustable handlebars. 4 way adjustable seating allows you the comfort to fit properly on the cycling trainer. Invest in your health with the Evolution Pro Bike meant to last!

Features
  • Evolution Pro Magnetic Belt Drive Indoor Cycling Bike
  • Push down magnetic emergency braking system
  • 44 Pound Chrome Flywheel for an intense workout
  • Heavy duty, sturdy and built to last with a maximum user weight of 330 lbs
Specifications
  • Drive Mechanism: Belt Drive
  • Adjustable Inseam Height: Min 30.1 / Max 38.3 inches
  • Resistance Levels: Stepless
  • Seat Dimensions: 10L X 8W X 2.8H inches
  • Tension System: Magnetic Tension
  • Transportation Wheels: Yes
  • Product Dimensions: 48.5" L x 24" W x 53.5" H
  • Weight: 149 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.