30588 112 oz. VOC Paint Spirits
- Mfr # 145735
- Zoro # G604144541
product price:Â
$
48.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145735
- Zoro #
- G604144541
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Capacity - 112 oz.
- Odorless Painters Spirits Degreaser.
- Plastic Container.
- SCAQMD & CARB Compliant.
- Excellent Cleaner & Degreaser For Many Surfaces.
- Read Instructions On Container Carefully Prior To Use.
- Dimension - 7.5 x 4 x 12 in.
- Item Weight - 6.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.