87232 Boiled Linseed Oil In Metal Can

  • Mfr # 204206
  • Zoro # G403999519
product price: 
$
44.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
204206
Zoro #
G403999519
UPC #
-
Country of Origin
United States

Description

Features
  • Capacity - 1 Quart.
  • Boiled Linseed Oil In Metal Can.
  • A Natural Oil Derived From The Seed Of The Flax Plant.
  • Used To Extend & Fortify Oil Based Coatings To Assure A Uniformly Tough.
  • Elastic & Glossy Film That Repels Water.
  • Resists Weathering.
  • Retards Chalking & Prolongs Coating Life, Also An Easy To Use.
  • Quality Finish For Fine Woods, Furniture & Antiques.
  • Dries In 12-18 Hours.
  • Read Label Carefully Before Use.
  • Dimension - 4.3 x 2.3 x 7.4 in.
  • Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews