This item is Discontinued.

This item is Discontinued.
Sunrise C3002PPWH Off White Cosmetic Case (Discontinued)
Mfr #
C3002PPWH
Zoro #
G203862495
UPC # 6953802011108
Country of Origin China
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3002PPWH
- Zoro #
- G203862495
- UPC #
- 6953802011108
- Country of Origin
- China
Description
Features
- High quality aluminum finish
- Beautiful new white panel with black aluminum trimming
- 3 extendable trays on both sides
- Brush holders beneath the lid
- Large center storage compartment
- Heavy duty handle for added comfort and grip
- Easy to clean interior
- 2 secure easy close latches with key locks
- Superior shoulder strap
- Extendable trays Dimension - 6.75 x 5.25 x 1.25 in.
- Large center compartment Dimension - 11.25 x 7.25 x 2.75 in.
- Overall case Dimension - 12 x 8 x 9.5 in.
- Dimension - 13 x 11 x 9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.