This item is Discontinued.

This item is Discontinued.
Sunrise E3304LPBR Leopard Brown Pro Makeup Case (Discontinued)
Mfr #
E3304LPBR
Zoro #
G103862489
UPC # 6953802030079
Country of Origin China
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3304LPBR
- Zoro #
- G103862489
- UPC #
- 6953802030079
- Country of Origin
- China
Description
Features
- New interchangeable series. Attachable to any "E" series rolling cases. This line will allow customer to mix and match any "E" series cases according to their needs. The most affordable way to customize your beauty case
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new leopard printing textured finish with silver aluminum trimming
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Wider opening at top of the case for easy access
- Six accordion extendable trays with spacious interior with adjustable dividers
- Large center storage compartment with removable/adjustable dividers
- Heavy duty handle for added comfort and grip
- Easy to clean interior
- Removable and adjustable shoulder strap
- Secure easy close latches with key locks
- Trays Dimension - 12.5 x 3.5 x 1.5 in. each
- Space underneath trays when closed - 14 x 8.75 x 4.75 in.
- Overall case Dimension - 14.5 x 9.5 x 10.5 in.
- Dimension - 17 x 13 x 11 in.
- Item Weight - 11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.