Shop SUNSET TRADING
Create Account
Cali Extendable Dining Set with Server - 10 Piece, 10PK
- Mfr # DLU-CA113-8C-SR10PC
- Zoro # G724216531
product price:Â
$
15,338.99
/pk of 10, $1,533.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLU-CA113-8C-SR10PC
- Zoro #
- G724216531
- UPC #
- -
- Country of Origin
- China
Description
With distinctive four tier double pedestals the Sunset Trading Cali Extension Table with eight chairs and matching server will be the focal point of your dining room or kitchen. Perfect for entertaining, seats up to 10 to maximize room capacity, simply by inserting two 12 inch leaves. Using table with no leaves allows room to move around when your family and friends are out of town. Clean cut Ogee table edge provides opulent curves to a functional rectangle shape table. Detailed textures and robust proportions deliver traditional style while trestle base creates a contemporary air to update any dining space. Complete your dining ensemble with matching dining bench or extra chairs. Features Table top enhanced with intriguing semi diamond cut ash veneer. Overlay lending light and movement to this stunning table. decorative rounded bezel molding on 2.5 in solid wood apron creates height and depth. Kiln-dried solid oak wood and MDF, an engineered wood that lends exceptional strength. Ensures the table structural integrity over time. Mattee lacquer preserves the natural grain patterns protects moisture and daily wear and tear. Strong plastic inserts to keep your wood, stone and tile flooring protected. 10 piece. Specifications Collection: Cali. Color: Brown. Using One Leaf: 30'' H x 82'' W x 42.25'' D. Using Two Leaves: 30'' H x 94'' W x 42.25'' D. Tabletop ( without angled trim): 1.25'' H x 92.50'' W x 40.25'' D. Pedestals ( 2): 27'' H x 24'' W x 7'' D. Dimension: 30'' H x 42.25'' W x 70'' D. Country of Origin: Malaysia. Weight: 558 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.