Shades of Gray Dining Set 7 Piece, 7PK

  • Mfr # DLU-EL9282-C100-7PC
  • Zoro # G024217573
product price: 
$
6,793.99
/pk of 7, $970.57/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLU-EL9282-C100-7PC
Zoro #
G024217573
UPC #
-
Country of Origin
China

Description

Create the perfect atmosphere for sharing a cocktail or meal. Nothing out there has more appeal than sunset trading's superior quality shades of gray dining collection, and the price is steal. Grey is not just the hottest neutral color, it livens up the boredom of white and has the flexibility to blend with any of your oak, chestnut, black or any cherished piece from your past. Shades of grays eclectic warmth will heat up your ambiance, and fuses so well with farmhouse, rustic and traditional styles. Make this set you with accents of yellow, turquoise, red or blue. Surrounding yourself this dining set and your choice of two china cabinet styles would make your buying decision a breeze, and with our two-year warranty, you can do this with ease. Features Table top enhanced by beautiful birch veneer overlay with smooth, 1.5 Ash inlays. Corners of wood mitered at 45 degree angle to give the 1.25 thick tabletop light and movement. Decorative horizontal groove on 2.5 Solid wood apron allows 26.25 clearance under table. Constructed of kiln-dried solid oak wood and mdf, an engineered wood that lends exceptional strength and ensures the table structural integrity over time. Solid wood, clean cut square legs add contemporary flair and include plastic floor protectors on all pieces. One self-storing 18 butterfly leaf. Clean with light furniture polish for lasting beauty. 7 Piece. Specifications Color: Gray. Table Dimension with No Leaf: 30 in H x 64 in W x 42 in D. Table with One Leaf: 30 in H x 82 in W x 42 in D. Leg Dimension: 27.5 in H x 3 in D x 3 in. Seat Dimension: 18.25 in H x 20.5 in W x 18.25 in D. Chair Leg Dimension: 16.5’ H x 1.75 in D x 1.75 in W. Maximum Chair Weight Capacity: 350 lbs. Country of Origin: Malaysia. Weight: 279 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.