Shop SUNSET TRADING
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
SU-78341-81 Ariana Slipcovered Sleeper Sofa Performance White
- Mfr # SU-78341-81
- Zoro # G503784343
product price:Â
$
8,734.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU-78341-81
- Zoro #
- G503784343
- UPC #
- 609385959424
- Country of Origin
- Unknown
Description
Sunset Trading's Ariana Slipcovered furniture collection will complement your beach, urban or industrial farmhouse theme. A contemporary alternative to traditional rolled or modern track arm, the flared arm gives this sofa with pull out bed a welcoming charm. Designed for today's lifestyle with just the right touch of tranquility and elegance, all Sunset Trading's slipcovered upholstery furniture boast feather down cushions and 8-way hand tied spring construction. Slip covers can be easily removed from all pieces for cleaning.
Features- Super comfy sleeper in for your home office, guest bedroom or four seasons room
- This sleeper sofa will sure to be your favorite, sit back and relax spot
- Offer your guests a heavenly place to sleep
- Providing an excellent sleeping and seating foundation
- Anti-tilt mechanism allows two people to sleep comfortably and safely
- Elegant and contemporary silver bed support mechanism
- White is always right, making your home look open and bright
- Slipcovers and pillows feature a welt cord detail to create a casual
- Rounds out edges and fill in covers for a beautiful look
- Pleats in skirt front center and corners add crisp detail
- Covered zipper back, seats and arms for seamless appeal and easy fit
- Includes two 20" pillow inserts and matching pillow covers
- Cushions can be flipped to minimize wear
- One-piece frame cover and frame, three back cushion covers with cushions, three seat cushion covers with cushions, two pillow covers with pillow inserts and memory foam mattress.
- Color: Performance White
- Dimension: 39" H x 88" W x 39" D
- Back Frame Zippered Cover: 29.5" H x 78" W x 2.5" D
- Seating Area: 22" H x 72" W x 24" D
- Middle Seat Cushion: 6.5" H x 24" W x 24" D
- End T-Cushions (2): 6.5" H x 24-31" W x 24" D
- Back Middle Cushion: 22" H x 24" W x 5" D
- Back End Cushions (2): 22" H x 29" W x 5" D
- Skirt Length: 11" H
- Armrest: 26" H x 6" W x 18.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.