Shop SUNSMART

SS40-0028 50 x 84 in. Printed Heathered Blackout Panel - Gray

  • Mfr # SS40-0028
  • Zoro # G603915715

product price: 
$
72.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS40-0028
Zoro #
G603915715
UPC #
86569909886
Country of Origin
China

Description

Energy efficiency meets chic casual style, with our sunsmart maya printed heathered blackout panel. Featuring a printed heathered design in a cool grey hue, this blackout window panel is made from a textured polyester slub base fabric creating beautiful texture and dimension. A one pass foamback finish with additional bonding is added and enhances the panel to buffer most sunlight, while also creating a significant barrier to reduce outside noise. The silver grommet top makes it easy to hang, open, and close the window panel throughout the day; fits up to a 1.25" Diameter rod. Perfect for home offices, family rooms, and bedrooms - this blackout panel provides considerable energy savings and a high-level of bringing a heavily shaded lighting level to any room.

Specifications
  • Color: Gray
  • Size: 50 x 84 in.
  • Weight: 3.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.