SS40-0061 50 x 108 in. Ogee Knitted Jacquard Total Blackout Panel; Ivory

  • Mfr # SS40-0061
  • Zoro # G703862414
product price: 
$
63.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS40-0061
Zoro #
G703862414
UPC #
86569948489
Country of Origin
China

Description

Combining luxe style with functionality, our sunsmart bentley ogee knitted jacquard total blackout panel is the perfect update to dress any window. An ogee knitted jacquard design is featured in a rich ivory hue, creating a luxurious sheen and texture. The heavy fabric uses a foamback and bonding finish enhancing the panel to block out all sunlight, provide a maximum protective barrier against noise intrusion, and offer a maximum level of privacy and energy savings. A silver grommet top finish makes it easy to hang, open, and close panels throughout the day; fits up to a 1.25 Diameter rod. With 100% total blackout properties, this window panel is the perfect addition for bedrooms, media rooms, or any private spaces, giving your home a lavish and contemporary appeal. Lighting level: pitch black ambiance.

Specifications
  • Color: Ivory
  • Size: 50 x 108"
  • Weight: 3.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.